COSHH Express Hazardous Substance Storage Cabinets H X W X D mm 1800 X 900 X 460 Shelves 3

COSHH Express Hazardous Substance Storage Cabinets H X W X D mm 1800 X 900 X 460 Shelves 3

Order Code: ZT3487449S

£749.99 Inc VAT (20%)
£799.996% off


Description

Metal storage cabinets used for the safe storage and segregation of hazardous substances as per COSHH guidelines.No snag handles with 2-point locking. Adjustable spill-retaining galvanized shelves for superior spill management.Integral liquid-tight sump encourages the correct handling of spills through the use of absorbents.Stands (sold separately) raise cupboards by 500mm with an adjustable foot for uneven surfaces.UK made.NB extra shelves when ordered separately will incur a carriage charge.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for COSHH Express Hazardous Substance Storage Cabinets H X W X D mm 1800 X 900 X 460 Shelves 3
  • No. of Shelves
    3
  • Material
    Metal
  • Depth
    460mm
  • Height
    1800mm
  • Width
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome