COSHH Storage Cabinet 225L FL-99-006
0
1
2
3
4

COSHH Storage Cabinet 225L FL-99-006

Order Code: ZT3613934S

£829.99 Inc VAT (20%)


Description

Polyethylene storage cabinet suitable for the safe storage of a single 205 litre drum
Manufactured from medium density polyethylene for superior chemical resistance and durability
Fitted with a twin hinged lockable door
Built-in sump with base grid to contain any liquid spills
Dimensions length x width x height 920 x 720 x 1835mm
Containment capacity 225 litres
Weight 50kgs
COSHH-compliant

See full description
Specifications for COSHH Storage Cabinet 225L FL-99-006
  • Product Type
    Storage Cabinet
  • Weight
    50kg
  • Capacity
    225L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome