Cargo Restraint Strap - Standard Ratchet With Tie Down Hooks - Max. Load 500 kg, Length 4000mm

Cargo Restraint Strap - Standard Ratchet With Tie Down Hooks - Max. Load 500 kg, Length 4000mm

Order Code: ZT2712187SCopy

£94.99each Inc VAT (20%)
£284.97 minimum order value

Minimum order quantity: 3.

Description

Cargo restraint strap, standard ratchet with tie down hooks, max. load 500 kg, pack of 2, length 4000 mm, 3+ packs. Supplied = assembled. Length = 4000 mm. Width = 25 mm. Max. load = 500 kg. Max. load for tensioning = 250 kg. Design of cargo restraint straps = two-part with tie-down hooks. Colour code = red. Material = polyester, steel, zinc plated. Fixed end length = 400 mm. Product type = straps. Compliant with current EN 12195-2 regulations. Impregnated, non-stretching textile strap made from 100% polyester. Zinc plated, non-ageing steel hardware. Secure your loads easily and quickly by tightening the ratchet. Securing cargo When cargo is transported with vehicles, it can be subjected to extremely high dynamic forces, which can be particularly hazardous when braking or turning. It is important to ensure cargo is properly loaded. There should be no gaps between items and cargo should be professionally secured, as this is regulated by law. Pack of 2 in colour code red. Other lengths and widths, belts with long-lever ratchets or BSC ratchets (prevents any whiplash due to incremental, controlled tension release) available on request.

See full description
Specifications for Cargo Restraint Strap - Standard Ratchet With Tie Down Hooks - Max. Load 500 kg, Length 4000mm
  • Product Type
    Straps
  • Pack Quantity
    2
  • Load Capacity
    500kg
  • Supplied
    Assembled
  • Material
    Polyester, Steel, Zinc Plated
  • Colour Code
    Red
  • Load For Tensioning
    250kg
  • Width
    25mm
  • Fixed End Length
    400mm
  • Length
    4000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome