Cargo Restraint Strap - Standard Ratchet With Tie Down Hooks - Max. Load 5000 kg, Length 8000mm

Cargo Restraint Strap - Standard Ratchet With Tie Down Hooks - Max. Load 5000 kg, Length 8000mm

Order Code: ZT2712223SCopy

£113.99each Inc VAT (20%)
£341.97 minimum order value

Minimum order quantity: 3.

Description

Cargo restraint strap, standard ratchet with tie down hooks, max. load 5000 kg, pack of 2, length 8000 mm, 3+ packs. Supplied = assembled. Length = 8000 mm. Width = 50 mm. Max. load = 5000 kg. Max. load for tensioning = 2500 kg. Design of cargo restraint straps = two-part with tie-down hooks. Colour code = orange. Material = polyester, steel, zinc plated. Fixed end length = 500 mm. Product type = straps. Compliant with current EN 12195-2 regulations. Impregnated, non-stretching textile strap made from 100% polyester. Zinc plated, non-ageing steel hardware. Secure your loads easily and quickly by tightening the ratchet. Securing cargo When cargo is transported with vehicles, it can be subjected to extremely high dynamic forces, which can be particularly hazardous when braking or turning. It is important to ensure cargo is properly loaded. There should be no gaps between items and cargo should be professionally secured, as this is regulated by law. Pack of 2 in colour code orange. Other lengths and widths, belts with long-lever ratchets or BSC ratchets (prevents any whiplash due to incremental, controlled tension release) available on request.

See full description
Specifications for Cargo Restraint Strap - Standard Ratchet With Tie Down Hooks - Max. Load 5000 kg, Length 8000mm
  • Product Type
    Straps
  • Pack Quantity
    2
  • Load Capacity
    5000kg
  • Supplied
    Assembled
  • Material
    Polyester, Steel, Zinc Plated
  • Width
    50mm
  • Length
    8000mm
  • Fixed End Length
    500mm
  • Colour Code
    Orange
  • Load For Tensioning
    2500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome