Heavy Duty Ratchet Tie Down (38mm x 6M/20ft)

Heavy Duty Ratchet Tie Down (38mm x 6M/20ft)

Order Code: ZT3075106SCopy

£12.39 Inc VAT (20%)
£12.994.5% off


Description

The Blue Spot Tools Ratchet Tie Down Straps are designed for quick and easy securing and transporting of loads. They are ideal for cars, commercial vehicles, boats, bikes, trailers and more. Double J hooks for extra holding power, metal buckle and 38mm wide PES webbing provides a secure hold.

Designed for quick and easy securing and transporting of loads
Ideal for cars, commercial vehicles, boats, bikes, trailers and more
Double J hooks, metal buckle and wide PES webbing provides a secure hold
Length: 6m / Width: 38mm
Maximum load capacity: 1500kg
Maximum breaking strength: 3000kg

See full description
Specifications for Heavy Duty Ratchet Tie Down (38mm x 6M/20ft)
  • Product Type
    Ratchet Tie Down
  • Length
    6m
  • Width
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome