Slide Ratchet Tie Down 32mm x 3m Polyester Webbing with S Hooks 1200kg Load Test
0
1
2
3
4
5
6
7

Slide Ratchet Tie Down 32mm x 3m Polyester Webbing with S Hooks 1200kg Load Test

Order Code: ZT1231631PCopy

£23.99 Inc VAT (20%)
£24.994% off


Description

Manufactured from polyester webbing with stitched reinforcement around hooks and all fixing points. Suitable for securing weighty loads and tarpaulins onto trailers. Ratchet mechanically tensions the webbing using a simple drum and ratchet mechanism providing superior load restraint. Sliding feature allows mechanism to be located at any point along run of webbing, resulting in reduced load damage and ease of operation. Hook-and-loop straps tidy away excess webbing for improved safety.

See full description
Specifications for Slide Ratchet Tie Down 32mm x 3m Polyester Webbing with S Hooks 1200kg Load Test
  • MFR Part No.
    TD1202SR
  • Hook
    S-Type
  • Breaking Strain
    1200kg
  • Maximum Tension
    600kg
  • Pack Quantity
    2
  • Weight
    1kg