Add-on Trolley, Max. Load Up To 30 Kg, Pull-Out/Lockable Handle

Order Code: ZT2716260S

£169.99 Inc VAT (20%)


Description

Add-on trolley, max. load up to 30 kg, pull-out/lockable handle. Supplied = assembled. Weight = 1.04 kg. Max. load = 30 kg. Product type = accessories. Aluminium profile with plastic fittings. Pull-out, lockable handle. Max. load up to 30 kg. Fixing materials supplied. Drill 5.5 mm required. Suitable for boxes with capacity of 42, 60, 73 and 81 litres.

See full description
Specifications for Add-on Trolley, Max. Load Up To 30 Kg, Pull-Out/Lockable Handle
  • Product Type
    Accessories
  • Load Capacity
    30kg
  • Supplied
    Assembled
  • Weight
    1.04kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome