0
1
2

Adjustable Height Trolley 460 x 610mm Blue

Order Code: ZT1024062X

Blue
£319.99 Inc VAT (20%)


Description

Mobile on 4 x lOOmm swivel castors, 2 braked. Shelves are manufactured from 20 gauge steel with smooth rounded edges for extra strength, with the legs constructed from 14 gauge steel. Top shelf is easily adjustable from 660 up to 1070mm in 100mm increments and comes complete with a ribbed rubber mat. Perfect for colour co-ordinating company depts etc.

Overall size (L x W): 610 x 460mm.
Weight: 20kg.
Max load: 150kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome