Aluminium Box Trolley, Capacity 1050 L, With Half Drop Gate On Side Panel

Order Code: ZT2725676S

£1,699.99 Inc VAT (20%)


Description

Aluminium box trolley, capacity 1050 l, with half drop gate on side panel. Supplied = assembled. Length = 1300 mm. Width = 750 mm. Height = 1400 mm. Internal length = 1250 mm. Internal width = 700 mm. Internal height = 1200 mm. Capacity = 1050 l. Model = half drop gate on one long side. Panel material = aluminium. Base plate = aluminium. Fittings = thread guard. Wheel type = solid rubber non-marking. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel diameter = 125 mm. Wheel bearing = roller bearing. Corrosion resistant. Completely hygienic. Resistant to heat and cold. Sturdy edge and base profile. Wheels 2 swivel castors and 2 fixed castors aligned at the corners, roller bearings, thread guard. Non-marking solid rubber tyres. Front and side panels reinforced with all-round corrugation and corner beading. Special feature Long side with half drop gate for convenient loading and unloading. Flap with bolt holder and movable holding hinges. Optional hinged lid With perlon straps and 2 latches. Factory fitted only.

See full description
Specifications for Aluminium Box Trolley, Capacity 1050 L, With Half Drop Gate On Side Panel
  • Wheel Type
    Solid Rubber Non-Marking
  • Wheel Diameter
    125mm
  • Capacity
    1050L
  • Width
    750mm
  • Height
    1400mm
  • Supplied
    Assembled
  • Length
    1300mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Internal Height
    1200mm
  • Internal Width
    700mm
  • Internal Length
    1250mm
  • Base Plate
    Aluminium
  • Panel Material
    Aluminium
  • Fittings
    Thread Guard
  • Wheel Bearing
    Roller Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome