Aluminium Container Truck - With 1 Cut-Out On Long Side

Order Code: ZT2726465S

£1,899.99 Inc VAT (20%)


Description

Aluminium container truck, with 1 cut-out on long side, push handle, external LxWxH 1680 x 930 x 970 mm. Supplied = assembled. Max. load = 400 kg. Length = 1680 mm. Width = 930 mm. Height = 970 mm. Internal length = 1500 mm. Internal width = 900 mm. Internal height = 700 mm. Capacity = 945 l. Model = with 1 cut-out on one long side and 1 push handle on the front sides. Panel material = aluminium. Colour = aluminium silver. Fittings = thread guard, without lid. Wheel type = solid rubber non-marking. Wheel fittings = 2 fixed castors, 2 swivel castors with stops. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Ideal for frequent loading operations, particularly for large volume loads (e.g. transport of laundry and waste sacks) Walls reinforced with trapezoidal raised beading. Low weight. Extremely robust and retains its shape. Container truck made of aluminium with a cut-out on one long side (250 mm high) for easy loading operations and 1 push handle each made of aluminium profile, anodised, on both ends of the truck. Upper and lower truck edge and cut-out on long side reinforced by extruded aluminium profiles. Castors with non-marking solid rubber tyres, zinc plate steel forks, roller bearings and thread guard. Swivel castors with wheel stops as standard.

See full description
Specifications for Aluminium Container Truck - With 1 Cut-Out On Long Side
  • Wheel Diameter
    200mm
  • Wheel Type
    Solid Rubber Non-Marking
  • Load Capacity
    400kg
  • Colour
    Aluminium Silver
  • Width
    930mm
  • Height
    970mm
  • Length
    1680mm
  • Capacity
    945L
  • Supplied
    Assembled
  • Internal Width
    900mm
  • Internal Height
    700mm
  • Internal Length
    1500mm
  • Wheel Bearing
    Roller Bearing
  • Panel Material
    Aluminium
  • Fittings
    Thread Guard, Without Lid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome