Assembly Trolley - Max. Load 500 Kg - 1 Cupboard, 4 Drawers, White Aluminium RAL 9006/Light Blue RAL 5012

Assembly Trolley - Max. Load 500 Kg - 1 Cupboard, 4 Drawers, White Aluminium RAL 9006/Light Blue RAL 5012

Order Code: ZT2697939S

£2,399.99 Inc VAT (20%)


Description

Assembly trolley, max. load 500 kg, 1 cupboard, 4 drawers, white aluminium RAL 9006/light blue RAL 5012. Supplied = assembled. Length = 1130 mm. Width = 700 mm. Height = 872 mm. Working height = 860 mm. Shelf heights = 860 mm. Frame material = steel, powder coated. Worktop material = ribbed rubber. Product type = workshop trolleys. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Number of drawers = 4 pcs. Drawer height = 1x60/1x90/1x120/1x180 mm. Max. drawer load = 20 kg. Number of shelves = 2 pcs. Internal cupboard dimensions = 485x430x660 mm. Everything remains in place due to a work surface with a ribbed rubber covering. Work equipment can be securely stored in the lockable cabinet. Raised steel edges prevent parts from slipping off. With shelves that are flexible to remove. With a width of 424 mm, the drawers offer plenty of space for your work equipment. Tools and small parts are easy to store and immediately at hand. Versatile storage space for use in industry, production facilities or in automotive workshops. Push handle and swivel castors make it flexible to move to the place of use. Parking brakes keep the trolley securely in place - ideal as a mobile workstation. Sturdy steel construction. High quality powder coating. Snap-on push handle. 2 swivel castors and 2 fixed castors, wheel 200 mm, solid rubber tyres, roller bearings. Swivel castors with double stops. Sheet steel cupboard Two adjustable and removable shelves. Lockable with common key cylinder lock. Drawer cupboard Four drawers of different heights, mounted on ball bearings. Max. load 20 kg per drawer. Lockable with common key locks. Supplied fully assembled. Identical locks for all assembly trolley, differing locks on request. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Assembly Trolley - Max. Load 500 Kg - 1 Cupboard, 4 Drawers, White Aluminium RAL 9006/Light Blue RAL 5012
  • Product Type
    Workshop Trolleys
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    200mm
  • Supplied
    Assembled
  • Length
    1130mm
  • Number of Drawers
    4
  • Width
    700mm
  • Height
    872mm
  • Number of Shelves
    2
  • Frame Material
    Steel Powder Coated
  • Drawer Height
    1x60 / 1x90 / 1x120 / 1x180mm
  • Worktop Material
    Ribbed Rubber
  • Internal Cupboard Dimensions
    485x430x660mm
  • Shelf Heights
    860mm
  • Drawer Load Capacity
    20kg
  • Wheel Bearing
    Roller Bearing
  • Working Height
    860mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome