Assembly Trolley - Max. Load 500 Kg - 1 Cupboard On The Left, Work Surface Plastic, Light Blue RAL 5012

Assembly Trolley - Max. Load 500 Kg - 1 Cupboard On The Left, Work Surface Plastic, Light Blue RAL 5012

Order Code: ZT2710653S

£1,499.99 Inc VAT (20%)


Description

Assembly trolley, max. load 500 kg, 1 cupboard on the left, work surface made of plastic, light blue RAL 5012. Supplied = assembled. Length = 1330 mm. Width = 800 mm. Height = 900 mm. Working height = 900 mm. Shelf heights = 280/900 mm. Frame material = steel, powder coated. Worktop material = recycled plastic. Product type = workshop trolleys. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Number of shelves = 2 pcs. Internal cupboard dimensions = 500x480x760 mm. Weather resistant, oil-proof and largely acid-proof worktop made of recycled plastic. Work equipment can be securely stored in the lockable cabinet. A lower shelf open to 3 sides with the dimensions 605 x 800 x 585 mm offers additional storage space. Larger items can also be accommodated by removing the adjustable shelves. Tools and small parts are easy to store and immediately at hand. Versatile storage space for use in industry, production facilities or in automotive workshops. Push handle and swivel castors make it flexible to move to the place of use. Parking brakes keep the trolley securely in place - ideal as a mobile workstation. Sturdy steel construction. High quality powder coating. Snap-on push handle. 2 swivel castors and 2 fixed castors, wheel 200 mm, solid rubber tyres, roller bearings. Swivel castors with double stops. Two adjustable and removable shelves. Lockable with common key cylinder lock. Supplied fully assembled. Identical locks for all assembly trolley, differing locks on request. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Assembly Trolley - Max. Load 500 Kg - 1 Cupboard On The Left, Work Surface Plastic, Light Blue RAL 5012
  • Wheel Type
    Solid Rubber Tyres
  • Product Type
    Workshop Trolleys
  • Wheel Diameter
    200mm
  • Width
    800mm
  • Height
    900mm
  • Length
    1330mm
  • Supplied
    Assembled
  • Frame Material
    Steel Powder Coated
  • Number of Shelves
    2
  • Internal Cupboard Dimensions
    500x480x760mm
  • Wheel Bearing
    Roller Bearing
  • Shelf Heights
    280 / 900mm
  • Working Height
    900mm
  • Worktop Material
    Recycled Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome