Assembly Trolley With Electric Drive, 1 Shelf Plastic, LxWxH 1670 X 800 X 1300mm, Blue

Assembly Trolley With Electric Drive, 1 Shelf Plastic, LxWxH 1670 X 800 X 1300mm, Blue

Order Code: ZT2700825S

£5,399.99 Inc VAT (20%)


Description

Assembly trolley with electric drive, 1 shelf made of plastic, LxWxH 1670 x 800 x 1300 mm, blue. Supplied = partially assembled. Max. load = 500 kg. Platform length = 1250 mm. Platform width = 800 mm. Length = 1670 mm. Width = 800 mm. Height = 1300 mm. Working height = 910 m. Number of levels = 1 pcs. Shelf heights = 290/910 mm. Platform material = plastic. Frame material = steel. Product type = assembly trolleys with electric drive. Wheel fittings = 2 swivel castors with brakes, 2 drive wheels. Wheel type = solid rubber/polyurethane. Wheel diameter = 200/230 mm. Wheel bearing = roller bearing. Highly versatile use due to modular design. The replaceable, rechargeable battery system allows unlimited operating time. Intuitive operation, perfect steering control. Drawbar head with precise speed control, creep speed button, belly switch and horn. Integrated foot protection on the e-module. Our high performance NEO e-module in a preconfigured combination with our assembly trolleys. Ready to use. Complete with powerful lithium-ion battery and battery charger. Easy assembly: highly versatile modular design Drive battery: replaceable lithium-ion battery Charging status: indicated visually and acoustically by a battery level indicator Full mobility: up to 8 h of operation with one battery charge Replaceable battery system: simply replace the drained battery with a fully charged one to ensure continuous operation Pairing: via Bluetooth, wireless, fleet operation possible Charging time: 6 h until fully charged Easy navigation Fatigue-free operation: due to ergonomically shaped, multifunctional drawbar head Easy steering: due to sturdy tubular handles Infinitely adjustable speed control: using two thumb keys (maximum speed is 4 km/h) Creep speed: can be activated as required, for high precision forward and reverse motion Warning function: horn on drawbar head Safety belly switch: prevents entrapment when reversing Integrated foot protection: prevents being caught under the drive unit For everyone: no certificate of competence required Protection against theft: access control by means of lock Available in most RAL colours. Only 10 % extra. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Assembly Trolley With Electric Drive, 1 Shelf Plastic, LxWxH 1670 X 800 X 1300mm, Blue
  • Load Capacity
    500kg
  • Wheel Diameter
    200 / 230mm
  • Supplied
    Partially Assembled
  • Height
    1300mm
  • No. of Levels
    1
  • Length
    1670mm
  • Width
    800mm
  • Product Type
    Assembly Trolleys with Electric Drive
  • Frame Material
    Steel
  • Wheel Type
    Solid Rubber / Polyurethane
  • Platform Length
    1250mm
  • Shelf Heights
    290 / 910mm
  • Working Height
    910m
  • Platform Material
    Plastic
  • Wheel Bearing
    Roller Bearing
  • Platform Width
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome