Ball Bearing Race For Turntable Steering - For Transport Equipment Up To 30 Km/H - Max. Load 1800 Kg, Overall Height 52mm

Order Code: ZT2736441S

£839.99 Inc VAT (20%)


Description

Ball bearing race for turntable steering, for transport equipment up to 30 km/h, max. load 1800 kg, overall height 52 mm. Supplied = assembled. Flange diameter = 500 mm. Max. load axial = 1800 kg. Outer diameter upper ring = 437 mm. Inner diameter lower ring = 384 mm. Inner diameter upper ring = 315 mm. Hole circle diameter, lower ring = 475 mm. Hole circle diameter, upper ring = 340 mm. Flange thickness = 8 mm. Overall height = 52 mm. Product type = ball bearing races. For transport equipment up to 30 km/h. For turntable steering. 2 steel rings with ball bearing races. Precision steel ball bearings. Lubrication nipple. Black primed surface. For flange up to 500 mm, we recommend 4 - 6 bolts, for larger at least 8 bolts. All M 10 - M 12, rigidity class 8.8. Both flange rings without bore holes. Caution Dimension D (inner top ring ) is subject to manufacturing tolerances of +2 mm/-15 mm. For dim. A, manufacturing tolerances of 0 to +5 mm. Check tolerances to ensure smooth running fit. Holes to be drilled by customer as required.

See full description
Specifications for Ball Bearing Race For Turntable Steering - For Transport Equipment Up To 30 Km/H - Max. Load 1800 Kg, Overall Height 52mm
  • Product Type
    Ball Bearing Races
  • Supplied
    Assembled
  • Overall Height
    52mm
  • Flange Thickness
    8mm
  • Flange Diameter
    500mm
  • Inner Diameter Upper Ring
    315mm
  • Load Axial
    1800kg
  • Inner Diameter Lower Ring
    384mm
  • Outer Diameter Upper Ring
    437mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome