Box Fork For Material Lifter And Lift Truck, LxW 450 X 140 - 330mm, Adjustable

Box Fork For Material Lifter And Lift Truck, LxW 450 X 140 - 330mm, Adjustable

Order Code: ZT2693518S

£319.99 Inc VAT (20%)


Description

Box fork for material lifter and lift truck, LxW 450 x 140 - 330 mm, adjustable. Supplied = assembled. Length = 450 mm. Max. load = 100 kg. Product type = accessories. For different bins. Adjusts to any spacing. Loading and unloading at an ideal height. Box forks that adjust to any spacing for holding boxes with a width 140 - 330 mm and a length of up to 450 mm.

Specifications for Box Fork For Material Lifter And Lift Truck, LxW 450 X 140 - 330mm, Adjustable
  • Load Capacity
    100kg
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Length
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome