Box Truck With Electric Drive, Panels Steel Mesh, With Lid, LxWxH 1630 X 830 X 1200mm

Box Truck With Electric Drive, Panels Steel Mesh, With Lid, LxWxH 1630 X 830 X 1200mm

Order Code: ZT2700387S

£5,999.99 Inc VAT (20%)


Description

Box truck with electric drive, panels made of steel mesh, with lid, LxWxH 1630 x 830 x 1200 mm. Supplied = partially assembled. Max. load = 500 kg. Length = 1630 mm. Width = 830 mm. Height = 1200 mm. Internal length = 1228 mm. Internal width = 778 mm. Internal height = 785 mm. Filling height = 800 mm. Capacity = 750 l. Model = angled steel construction, half drop gate on one long side. Panel material = steel mesh. Base plate = recycled plastic. Finish = powder coated. Colour = light blue RAL 5012. Fittings = with lid. Wheel type = solid rubber/polyurethane. Wheel fittings = 2 swivel castors with brakes, 2 drive wheels. Wheel diameter = 200/230 mm. Wheel bearing = roller bearing. Battery capacity = 12 Ah. Charging time = 6 hrs. Power = 0, 25 kW. Voltage = 24 V. Highly versatile use due to modular design. The replaceable, rechargeable battery system allows unlimited operating time. Intuitive operation, perfect steering control. Drawbar head with precise speed control, creep speed button, belly switch and horn. Integrated foot protection on the e-module. The electric module is easy to retrofit to equip platform trolleys with an electric drive. Complete with powerful lithium ion rechargeable battery and battery charger. Wireless - the control panel controls the drive via Bluetooth. Easy assembly: highly versatile modular design Drive battery: replaceable lithium-ion battery Charging status: indicated visually and acoustically by a battery level indicator Full mobility: up to 8 h of operation with one battery charge Replaceable battery system: simply replace the drained battery with a fully charged one to ensure continuous operation Pairing: via Bluetooth, wireless, fleet operation possible Charging time: 6 h until fully charged Easy navigation Fatigue-free operation: due to ergonomically shaped, multifunctional drawbar head Easy steering: due to sturdy tubular handles Infinitely adjustable speed control: using two thumb keys (maximum speed is 4 km/h) Creep speed: can be activated as required, for high precision forward and reverse motion Warning function: horn on drawbar head Safety belly switch: prevents entrapment when reversing Integrated foot protection: prevents being caught under the drive unit For everyone: no certificate of competence (driver's licence) required Protection against theft: access control by means of lock Base plate Made of recycled plastic. Non-slip and hardwearing surface. Weather resistant. Oil resistant and largely acid-proof. Recyclable. German registered design. Available in most RAL colours. Only 10 % extra. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Box Truck With Electric Drive, Panels Steel Mesh, With Lid, LxWxH 1630 X 830 X 1200mm
  • Wheel Diameter
    200 / 230mm
  • Colour
    Light Grey
  • Load Capacity
    500kg
  • Width
    830mm
  • Supplied
    Partially Assembled
  • Length
    1630mm
  • Capacity
    750L
  • Height
    1200mm
  • Wheel Type
    Solid Rubber / Polyurethane
  • Internal Height
    785mm
  • Internal Width
    778mm
  • Internal Length
    1228mm
  • Wheel Bearing
    Roller Bearing
  • Base Plate
    Recycled Plastic
  • Panel Material
    Steel Mesh
  • Filling Height
    800mm
  • Fittings
    With Lid
  • Charging Time
    6hours
  • Finish
    Powder-Coated
  • Voltage
    24V
  • Power
    0, 25 kW
  • Battery Capacity
    12A·h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome