0
1
2
3
4
5

Carrymore Trolley - RAC5936425T

Order Code: ZT3920800S

£199.99 Inc VAT (20%)


Description

Designed to accommodate up to 4 CarryMore 55 or 3 CarryMore 80 storage units, this CarryMore Trolley allows you to easily transport multiple components and units at once. Featuring two large wheels suited for stairs, a foldaway base, coupling lock and ergonomic handle, the trolley makes easy work of transporting your components effectively.

Features and Benefits
• Easy transport for up to 4 CarryMore 55 or 3 CarryMore 80 units stacked and locked together
• Possesses two large wheels which are also suitable for stairs
• Base can be folded away for ease of storage when not in use and is secured by magnets when folded
• Ergonomic handle is comfortable and secured with 4 screws for stability
• Boasts a coupling lock for the CarryMore units to keep them secure when in transit

Typical Applications
• Maintenance and repair departments
• Site maintenance in narrow areas
• Shop floor areas
• Warehousing

Notes
• 80kg Load Capacity
• Does not come with CarryMore units or CarryLite cases, these are to be purchased separately

See full description
Specifications for Carrymore Trolley - RAC5936425T
  • Type
    Service Case Trolley
  • Overall Length
    400mm
  • Overall Width
    575mm
  • MFR Part No.
    146425
  • Product Material
    Aluminium
  • Overall Height
    1100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome