Compact Kitchen Trolley Utility Cart on Wheels with Embossed Door White

Order Code: ZT3350314S

£79.99 Inc VAT (20%)


Description

Versatile Storage: A handy drawer, a concealed cabinet, 3-tier open shelf and a towel rack provide lots of storage. The slotted shelf also works as a wine rack to hold four bottles. An interior adjustable shelf accommodates items of varying heights.Embossed Metal Door: The embossed door panel creates visual depth through the subtle play of light and shadow, adding three-dimensional artistry that is right on-trendEasy Mobility: Comes with 4 smooth-rolling wheels for free movement. 2 wheels are with brakes to keep it stable in place. Compact size is flexible to move from room to roomSturdy Built: Constructed with MDF and metal panel. Smooth surface is easy to wipe clean when there are spills or messesOverall Dimension: 92W x 40D x 84cm, Weight Capacity: 40kg (Overall) , 5kg (Shelf) , 2kg (Drawer) Assembly required

See full description
Specifications for Compact Kitchen Trolley Utility Cart on Wheels with Embossed Door White
  • Product Type
    Kitchen Trolley
  • Finish
    Embossed
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome