Compact Platform Trolley, 2 Baskets, Max. Load 35 Kg

Order Code: ZT2729389S

£369.99 Inc VAT (20%)


Description

Compact platform trolley, 2 baskets, max. load 35 kg. Supplied = flat pack. Number of bins = 2 pcs. Height = 1090 mm. Length = 660 mm. Width = 385 mm. Frame colour = zinc plated. Wheel fittings = 4 swivel castors. Wheel diameter = 100 mm. Bin dimensions = 415x355x220 mm. Max. load = 35 kg. Colour of bins = zinc plated. Weight = 15.5 kg. Two baskets, height adjustable. Basket dimensions 415 x 355 x 220 mm. Zinc plating increases the level of corrosion protection. Highly manoeuvrable with 4 swivel castors. Max. load 35 kg.

See full description
Specifications for Compact Platform Trolley, 2 Baskets, Max. Load 35 Kg
  • Wheel Diameter
    100mm
  • Load Capacity
    35kg
  • Frame Colour
    Zinc Plated
  • Length
    660mm
  • Width
    385mm
  • Height
    1090mm
  • Supplied
    Flat Pack
  • Number of Bins
    2
  • Wheel Fittings
    4 Swivel Castors
  • Weight
    15.5kg
  • Bin Dimensions
    415x355x220mm
  • Colour of Bins
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome