Container Truck, Walls Sheet Steel, With Lid, LxW 1050 X 700mm

Container Truck, Walls Sheet Steel, With Lid, LxW 1050 X 700mm

Order Code: ZT2708055S

£1,549.99 Inc VAT (20%)


Description

Container truck, walls made of sheet steel, with lid, LxW 1050 x 700 mm. Supplied = assembled. Max. load = 500 kg. Length = 1050 mm. Width = 700 mm. Filling height = 800 mm. Model = angled steel construction, half drop gate on one long side. Panel material = sheet steel, beaded. Base plate = recycled plastic. Finish = powder coated. Colour = light blue RAL 5012. Fittings = with lid. Wheel type = solid rubber. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel diameter = 200 mm. Wheel bearing = ball bearing. Practical and versatile. Sturdy angled steel construction. One long-side wall can be half folded down. Powder coated as standard in light blue RAL 5012. Wheels 2 swivel castors and 2 fixed castors, solid rubber tyres on plastic rims, wheel 200 mm, ball bearing mounted. Swivel castors with double stops. With single piece lid. Welded side panels made of beaded sheet steel. Base plate Made of recycled plastic. Non-slip and hardwearing surface. Weather resistant, oil resistant and largely acid proof. Recyclable. German registered design. For secure storage - lockable lid 2 eyelets and 2 slots in the lid are provided for this. (Padlocks are not included.) Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Container Truck, Walls Sheet Steel, With Lid, LxW 1050 X 700mm
  • Wheel Diameter
    200mm
  • Wheel Type
    Solid Rubber Tyres
  • Load Capacity
    500kg
  • Colour
    Light Blue
  • Supplied
    Assembled
  • Length
    1050mm
  • Width
    700mm
  • Fittings
    With Lid
  • Base Plate
    Recycled Plastic
  • Filling Height
    800mm
  • Finish
    Powder-Coated
  • Panel Material
    Sheet Steel, Beaded
  • Wheel Bearing
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome