Double Sided Lunch Box Trolley

Order Code: ZT3080400S

£479.99 Inc VAT (20%)


Description

Base Material: Mild steel mesh.
Bottom Shelf Height mm: 314.
Colour: Texture french blue.
Finish: Powder coated.
Frame Material: Mild steel ERW tube.
Material: Wire mesh.
Middle Shelf Height mm: 295.
No. of Shelves: 3.
No. of Tiers: 3.
No. of Wheels: 4.
Overall Depth mm: 535.
Overall Height mm: 955.
Overall Width mm: 800.
Shelf Depth mm: 260.
Shelf Width mm: 760.
Shelves Material: Wire mesh.
Top Shelf Height mm: 220.
Trolley Capacity kg: 30.
Trolley Height mm: 955.
Type: Maxi lunchbox trolley.
Weight kg: 8.
Wheel Diameter mm: 75.
Wheel Type: Swivel unbraked.Strong and durable trolley. Delivered fully assembled. 3 shelves. Fitted with heavy duty castors for easy mobility. H x W x D mm: 970 x 810 x 540. Made in UK.

See full description
Specifications for Double Sided Lunch Box Trolley
  • Type
    Maxi Lunchbox Trolley
  • Colour
    Texture French Blue
  • Material
    Wire Mesh
  • Frame Material
    Mild Steel Erw Tube
  • Overall Width
    800mm
  • Overall Height
    955mm
  • Overall Depth
    535mm
  • Wheel Diameter
    75mm
  • Number of Wheels
    4
  • Weight
    8kg
  • Number of Shelves
    3
  • Bottom Shelf Height
    314mm
  • Middle Shelf Height
    295mm
  • Shelves Material
    Wire Mesh
  • Top Shelf Height
    220mm
  • Trolley Capacity
    30kg
  • Shelf Depth
    260mm
  • Base Material
    Mild steel mesh
  • Finish
    Powder-coated
  • Shelf Width
    760mm
  • Trolley Height
    955mm
  • No. of Tiers
    3
  • No. of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome