Easy Wheeler Folding Trolley (70kg Max)

Easy Wheeler Folding Trolley (70kg Max)

Order Code: ZT1012092SCopy

£39.99 Inc VAT (20%)


Description

The BlueSpot Easy Wheeler Folding Trolley (70KG Max) is manufactured from aluminium alloy to be strong yet lightweight. The trolley has an adjustable handle height that can be set at 63cm, 90cm and 100cm for ease when using. The trolley is lightweight and can be folded up for easy storage. The heavy duty and durable base make this trolley ideal for multiple functions. Maximum load 70KG. 1.5m bungee included.

Specifications for Easy Wheeler Folding Trolley (70kg Max)
  • Material
    Aluminium Alloy
  • Load Capacity
    70kg
  • Maximum Load
    70kg
  • Product Type
    Folding Trolley