ECOline Workshop Service Trolley HxWxD 850 x 680 x 425 mm Max. Load 150 kg

Order Code: ZT4131455S

£659.99 Inc VAT (20%)


Description

ECOline workshop service trolley, HxWxD 850 x 680 x 425 mm, max. load 150 kg. Supplied = assembled. Length = 680 mm. Height = 850 mm. Width = 425 mm. Platform length = 565 mm. Platform width = 395 mm. Platform colour = red. Frame material = sheet steel. Frame colour = red. Wheel type = plastic. Wheel diameter = 100 mm. Wheel bearing = ball bearing. Max. load = 150 kg. Product type = industrial shelf trucks. Made of a sturdy sheet steel construction. Easy to move even under heavy loads. All shelves with high raised edge. Interior base dimensions 565 x 395 mm. With handle at the side. With 2 x Ø 100 mm steering wheels with castor and turning brake. Very stable.

See full description
Specifications for ECOline Workshop Service Trolley HxWxD 850 x 680 x 425 mm Max. Load 150 kg
  • Product Type
    Industrial Shelf Trucks
  • Depth
    425mm
  • Frame Material
    Sheet Steel
  • Wheel Type
    Plastic
  • Wheel Diameter
    100mm
  • Width
    680mm
  • Frame Colour
    Red
  • Height
    850mm
  • Platform Width
    395mm
  • Platform Length
    565mm
  • Wheel Bearing
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome