Electro Galvanised Two Tier Trolley -

Order Code: ZT3078247S

£569.99 Inc VAT (20%)


Description

Capacity kg: 500.
Dimensions: H x W x L mm: 870 x 700 x 1000.
Distance Between Shelves mm: 580.
Finish: Electro-galvanized frame, brown laminated MDF shelves.
Finish: Galvanised.
Height mm: 870.
Length mm: 1000.
Material: Heavy duty steel, MDF shelves.
No. of Shelves: 2.
No. of Wheels: 4.
Product Type: Manual.
Shelf Capacity kg: 250.
Shelf Length mm: 1000.
Shelf Width mm: 700.
Shelves Colour: MDF, brown.
Weight kg: 39.5.
Wheel Diameter mm: 200.
Wheel Type: 2 fixed, 2 braked swivel rubber castors.
Wheel Type: Rubber tyred.
Width mm: 700.Electro galvanised steel frame, with MDF laminate shelves. Capacity: 500kg. Shelf heights 260/870mm. Distance between shelves 580mm. Tubes 25mm dia steel pipe. On 2 fixed 2 swivel (with braked option) 200mm dia. rubber tyred castors. 5 year guarantee. Self assembly required.

See full description
Specifications for Electro Galvanised Two Tier Trolley -
  • Capacity
    500kg
  • Wheel Diameter
    200mm
  • Wheel Type
    Rubber tyred
  • Number of Wheels
    4
  • Height
    870mm
  • Material
    Heavy duty steel, MDF shelves
  • Length
    1000mm
  • Width
    700mm
  • Weight
    39.5kg
  • Number of Shelves
    2
  • Finish
    Galvanised
  • Shelf Capacity
    250kg
  • Shelf Length
    1000mm
  • Shelves Colour
    MDF/Brown
  • Shelf Width
    700mm
  • Distance Between Shelves
    580mm
  • No. of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome