ESD Assembly Trolley, 2 Shelves, Shelves LxW 1050 X 700mm

ESD Assembly Trolley, 2 Shelves, Shelves LxW 1050 X 700mm

Order Code: ZT2701409S

£1,199.99 Inc VAT (20%)


Description

ESD assembly trolley, 2 shelves, shelves LxW 1050 x 700 mm. Supplied = assembled. Max. load = 500 kg. Platform length = 1050 mm. Platform width = 700 mm. Length = 1195 mm. Width = 700 mm. Height = 1120 mm. Working height = 895 mm. Number of levels = 2 pcs. Shelf heights = 275/895 mm. Platform material = steel, zinc plated. Frame material = steel. Worktop material = sheet steel, galvanised. Product type = ESD assembly trolleys. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 200 mm. Wheel bearing = roller bearing. ESD model with electrically conductive castors prevents damage to sensitive equipment. Ergonomic working height for handling bulky and heavy objects. Increased shelf corrosion protection due to zinc plated steel. Permanently welded steel construction offers high stability and durability. Parking brakes keep the trolley securely in place - ideal as a mobile workstation. The all rounder for production and the workshop. Shelf heights 275/895 mm. ESD model - zinc plated. Shelves made of zinc plated sheet steel. With ergonomic tubular push handle, zinc plated, screwed in place. Prevent damage from electrostatic discharge in production, storage, dispatch, etc.

See full description
Specifications for ESD Assembly Trolley, 2 Shelves, Shelves LxW 1050 X 700mm
  • Load Capacity
    500kg
  • Wheel Diameter
    200mm
  • Product Type
    ESD Assembly Trolleys
  • Wheel Type
    Solid Rubber Tyres
  • Height
    1120mm
  • Length
    1195mm
  • Width
    700mm
  • No. of Levels
    2
  • Supplied
    Assembled
  • Frame Material
    Steel
  • Shelf Heights
    275 / 895mm
  • Platform Length
    1050mm
  • Platform Material
    Steel, Zinc Plated
  • Working Height
    895mm
  • Platform Width
    700mm
  • Worktop Material
    Sheet Steel, Galvanised
  • Wheel Bearing
    Roller Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome