ESD Assembly Trolley, 2 Shelves, Shelves LxW 1250 X 800mm

ESD Assembly Trolley, 2 Shelves, Shelves LxW 1250 X 800mm

Order Code: ZT2701457S

£1,139.99 Inc VAT (20%)


Description

ESD assembly trolley, 2 shelves, shelves LxW 1250 x 800 mm. Supplied = assembled. Max. load = 500 kg. Platform length = 1250 mm. Platform width = 800 mm. Length = 1395 mm. Width = 800 mm. Height = 1120 mm. Working height = 895 mm. Number of levels = 2 pcs. Shelf heights = 275/895 mm. Platform material = steel, zinc plated. Frame material = steel. Worktop material = sheet steel, galvanised. Product type = ESD assembly trolleys. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 200 mm. Wheel bearing = roller bearing. ESD model with electrically conductive castors prevents damage to sensitive equipment. Ergonomic working height for handling bulky and heavy objects. Increased shelf corrosion protection due to zinc plated steel. Permanently welded steel construction offers high stability and durability. Parking brakes keep the trolley securely in place - ideal as a mobile workstation. The all rounder for production and the workshop. Shelf heights 275/895 mm. ESD model - zinc plated. Shelves made of zinc plated sheet steel. With ergonomic tubular push handle, zinc plated, screwed in place. Prevent damage from electrostatic discharge in production, storage, dispatch, etc.

See full description
Specifications for ESD Assembly Trolley, 2 Shelves, Shelves LxW 1250 X 800mm
  • Wheel Type
    Solid Rubber Tyres
  • Load Capacity
    500kg
  • Product Type
    ESD Assembly Trolleys
  • Wheel Diameter
    200mm
  • Supplied
    Assembled
  • Width
    800mm
  • Length
    1395mm
  • Height
    1120mm
  • No. of Levels
    2
  • Frame Material
    Steel
  • Platform Length
    1250mm
  • Shelf Heights
    275 / 895mm
  • Platform Width
    800mm
  • Worktop Material
    Sheet Steel, Galvanised
  • Platform Material
    Steel, Zinc Plated
  • Wheel Bearing
    Roller Bearing
  • Working Height
    895mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome