ESD Shelf Truck, Standard Model, Shelves LxW 1175 X 800mm

ESD Shelf Truck, Standard Model, Shelves LxW 1175 X 800mm

Order Code: ZT2699937S

£1,799.99 Inc VAT (20%)


Description

ESD shelf truck, standard model, shelves LxW 1175 x 800 mm. Supplied = pre-assembled, final assembly by customer. Type of shelf trolley = ESD version. Max. load = 500 kg. Platform length = 1175 mm. Platform width = 800 mm. Length = 1350 mm. Width = 800 mm. Height = 1792 mm. Max. load per platform = 50 kg. Base plate = sheet steel, galvanised. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Wheel diameter = 200 mm. Wheel type = solid rubber. Loading height = 280 mm. Wheel bearing = roller bearing. Weight = 78 kg. Frame colour = light grey RAL 7035. Frame material = steel, powder coated. Platform colour = zinc plated. ESD model with electrically conductive coatings and castors prevents damage to sensitive equipment. Parking brakes keep the trolley in place. Increased corrosion protection due to zinc plating. Smooth running and highly manoeuvrable due to the push handle and swivel castors. Robust welded construction. Highly versatile. Ideal for temporary storage and transport. ESD model with high quality, electrically conductive powder coating in light grey RAL 7035. Base plate made of zinc plated sheet steel. Welded push handle.

See full description
Specifications for ESD Shelf Truck, Standard Model, Shelves LxW 1175 X 800mm
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    200mm
  • Load Capacity
    500kg
  • Frame Colour
    Light Grey
  • Length
    1350mm
  • Width
    800mm
  • Height
    1792mm
  • Weight
    78kg
  • Frame Material
    Steel Powder Coated
  • Platform Width
    800mm
  • Load Per Platform
    50kg
  • Wheel Bearing
    Roller Bearing
  • Loading Height
    280mm
  • Base Plate
    Sheet Steel, Galvanised
  • Platform Colour
    Zinc Plated
  • Platform Length
    1175mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome