Folder Trolley With 2 Shelves, LxWxH 850 X 350 X 1070mm, Silver/Maple Wood Finish

Order Code: ZT2706940S

£639.99 Inc VAT (20%)


Description

Folder trolley with 2 shelves, LxWxH 850 x 350 x 1070 mm, silver/maple wood finish. Supplied = flat pack. Max. load = 120 kg. Length = 850 mm. Width = 350 mm. Height = 1070 mm. Number of shelves = 3 pcs. Number of lever arch file heights = 2 pcs. Frame colour = silver. Wheel fittings = 4 swivel castors. Wheel material = solid rubber, non-marking. Wheel diameter = 100 mm. Platform colour = maple finish. Number of push handles = 2 pcs. Max. load 120 kg. Two shelves, each for ten folders (spine width 80 mm) Top shelf 800 x 300 mm. Powder coated frame. 4 swivel castors, wheel 100 mm, non-marking solid rubber tyres. Supplied flat pack - easy self-assembly.

See full description
Specifications for Folder Trolley With 2 Shelves, LxWxH 850 X 350 X 1070mm, Silver/Maple Wood Finish
  • Wheel Diameter
    100mm
  • Load Capacity
    120kg
  • Frame Colour
    Silver
  • Wheel Material
    Solid Rubber, Non-Marking
  • Wheel Fittings
    4 Swivel Castors
  • Width
    350mm
  • Length
    850mm
  • Height
    1070mm
  • Supplied
    Flat Pack
  • Number of Shelves
    3
  • Platform Colour
    Maple Finish
  • Number of Push Handles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome