Folding Box Trolley with Handle - Black Red

Order Code: ZT4781245S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 +£42.296%


Description

Capacity kg: 35. Colour: Black/red. External Height mm: 980. Folded Height mm: 80. Folded Length mm: 405. Folded Width mm: 420. Includes: Telescopic handle. Material: Plastic. Open Height mm: 420. Open Length mm: 380. Open Width mm: 405. Product Type: Without lid. Type: Without lid. Weight kg: 3.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome