Folding Mail Distribution Trolley Including Bag

Order Code: ZT3077057S

£149.99 Inc VAT (20%)


Description

Bag Depth mm: 260.
Bag Height mm: 600.
Bag Material: High visibility PVC.
Bag Width mm: 420.
Capacity kg: 100.
Height mm: 450.
Length mm: 1035.
Material: Tubular steel.
Product Type: Trolleys.
Type: Light weight.
Weight kg: 6.
Width mm: 475.Lightweight, strong tubular steel construction. Suitable for indoors and outdoors. Folding mechanism features a positive locking action. Folds to just 155mm to make transportation and storage easy. High visibility PVC bag. Bag H x W x D: 600 x 420 x 260mm. Overall H x W x D: 1035 x 475 x 450mm. Capacity - 100kg. Weight - 6kg.

See full description
Specifications for Folding Mail Distribution Trolley Including Bag
  • Material
    Tubular Steel
  • Capacity
    100kg
  • Height
    450mm
  • Length
    1035mm
  • Width
    475mm
  • Weight
    6kg
  • Bag Material
    High visibility PVC
  • Bag Depth
    260mm
  • Bag Width
    420mm
  • Bag Height
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome