0
1

Folding Trolley 580 x 450 x 890mm Max Load 80kg

Order Code: ZT1024064X

£239.99 Inc VAT (20%)


Description

Sturdy, easy to fold and neat to store. Ideal for use in shops, schools etc. Can be folded in one simple move. Mobile on 4 x lOOmm swivel rubber tyred castors, 2 with brakes.
Overall size (L x W x H): 580 x 450 x 890mm.
Size when folded (L x W x H): 580 x lOO x 1080mm.
Clearance between shelves: 300mm.

Specifications for Folding Trolley 580 x 450 x 890mm Max Load 80kg
  • Wheel Type
    Rubber Tyred Castors
  • Product Type
    Folding Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome