Heavy Duty Distribution Trolley

Order Code: ZT3077998S

£999.99 Inc VAT (20%)


Description

Base Material: Timber.
Bottom Shelf Height mm: 270.
Capacity kg: 500.
Colour: Blue.
Depth mm: 750.
Dimensions: H x W x D mm: 1790 x 750 x 750.
Frame Material: Steel.
Height mm: 1790.
Length mm: 1270.
Material: Steel/timber.
No. of Shelves: 3.
No. of Wheels: 4.
Overall Depth mm: 750.
Overall Height mm: 1790.
Overall Length mm: 1270.
Platform Length mm: 1150.
Platform Width mm: 750.
Shelf Capacity kg: 50.
Shelf Depth mm: 750.
Shelf Length mm: 1150.
Shelves Colour: Brown.
Shelves Material: Timber.
Trolley Capacity kg: 500.
Trolley Height mm: 1790.
Weight kg: 54.
Wheel Diameter mm: 200.
Wheel Type: Rubber tyred.
Width mm: 750.Capacity 500kg. Comes complete with base and three shelves. Shelf size L x W - 1150 x 750mm. Load capacity per shelf - 30kg. Maximum load capacity - 500kg. Overall L x W x H - 1270 x 750 x 1790mm. Weight - 54kg. Self assembly required.

See full description
Specifications for Heavy Duty Distribution Trolley
  • Frame Material
    Steel
  • Colour
    Blue
  • Material
    Steel/Timber
  • Capacity
    500kg
  • Overall Depth
    750mm
  • Overall Height
    1790mm
  • Wheel Type
    Rubber tyred
  • Wheel Diameter
    200mm
  • Number of Wheels
    4
  • Length
    1270mm
  • Width
    750mm
  • Depth
    750mm
  • Height
    1790mm
  • Number of Shelves
    3
  • Weight
    54kg
  • Overall Length
    1270mm
  • Shelf Length
    1150mm
  • Bottom Shelf Height
    270mm
  • Platform Width
    750mm
  • Shelves Material
    Timber
  • Platform Length
    1150mm
  • Shelves Colour
    Brown
  • Shelf Capacity
    50kg
  • Base Material
    Timber
  • Shelf Depth
    750mm
  • Trolley Capacity
    500kg
  • Trolley Height
    1790mm
  • No. of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome