Konga Container Trolley With Hinged Lockable Lid

Order Code: ZT3077769S

£529.99 Inc VAT (20%)


Description

Base Material: Steel.
Capacity kg: 150.
Colour: Grey.
Dimensions: H x W x L mm: 858 x 662 x 1180.
Height mm: 858.
Length mm: 1180.
Product Type: Manual.
Weight kg: 28.
Wheel Diameter mm: 100.
Wheel Type: 4 swivel, 2 with brake.
Width mm: 662.Capacity 150kg. Lockable storage trolley (padlock not supplied) Tubular steel frame with 50mm square mesh top, sides and base.With hinged lockable top and half height drop-down side. L x W x H 1180 x 662 x 858mm. On four 100mm dia. swivel rubber tyred castors, two fitted with brakes. Weight 28kg. Self assembly required.

See full description
Specifications for Konga Container Trolley With Hinged Lockable Lid
  • Colour
    Grey
  • Capacity
    150kg
  • Wheel Diameter
    100mm
  • Wheel Type
    4 swivel, 2 with brake
  • Width
    662mm
  • Length
    1180mm
  • Height
    858mm
  • Weight
    28kg
  • Base Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome