Konga Long Load Board Trolley

Order Code: ZT3077602S

£419.99 Inc VAT (20%)


Description

Base Material: Steel.
Capacity kg: 200.
Colour: Blue.
Height mm: 800.
Length mm: 1600.
Load Capacity kg: 200.
Material: Steel.
Product Type: Steel dollies.
Weight kg: 15.
Wheel Diameter mm: 260.
Wheel Type: Pneumatic wheels 260 mm .
Width mm: 600.Capacity 200 kg. For moving wide and larger boards. Handle is mounted on the side of the trolley which allows enough space for the larger tubes. With two tubular uprights that are adjustable in height from 280 to 830mm to suit different board heights. Load width 90mm. L x W x H 1600 x 600 x 800mm. Trolley length 600mm, handle length 1600 mm. On two 260mm dia. pneumatic wheels Weight 15kg.

See full description
Specifications for Konga Long Load Board Trolley
  • Colour
    Blue
  • Material
    Steel
  • Capacity
    200kg
  • Wheel Type
    Pneumatic wheels 260mm
  • Wheel Diameter
    260mm
  • Load Capacity
    200kg
  • Height
    800mm
  • Length
    1600mm
  • Width
    600mm
  • Weight
    15kg
  • Base Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome