Konga Medium Duty Board Trolley

Order Code: ZT3078308S

£459.99 Inc VAT (20%)


Description

Capacity kg: 150.
Colour: Blue.
Deck Height mm: 190.
Distance Between Bars mm: 135.
Finish: Epoxy powder coated.
Finish: Painted.
Frame Material: Mild steel.
No. of Wheels: 4.
Platform Length mm x Width mm: 1000 x 700.
Platform Material: White melamine.
Weight kg: 22.
Wheel Diameter mm: 125.
Wheel Type: Grey rubber tyred swivel castors with 2 braked.Capacity - 150kg. Mild steel framework with blue epoxy powder coated finish and a white melamine board platform. Suitable for large sheets, boards and panels. Supplied with five removable zinc plated load bars. Overall L x W x H - 1000 x 700 x 690mm. Distance between bars: 135mm. Deck height: 190mm. Mounted on four 125mm dia. grey rubber tyred swivel castors, two fitted with brakes. Weight: 27kg.

See full description
Specifications for Konga Medium Duty Board Trolley
  • Frame Material
    Mild Steel
  • Colour
    Blue
  • Capacity
    150kg
  • Wheel Diameter
    125mm
  • Number of Wheels
    4
  • Weight
    22kg
  • Platform Length X Width
    1000 x 700mm
  • Deck Height
    190mm
  • Finish
    Painted
  • Distance Between Bars
    135mm
  • Platform Material
    White melamine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome