Konga Nesting Stock Trolley With Retracting Tray

Order Code: ZT3077660S

£459.99 Inc VAT (20%)


Description

Base Material: Steel.
Capacity kg: 300.
Colour: Electro galvanised.
Height mm: 1010.
Length mm: 870.
No. of Shelves: 2.
Product Type: Manual.
Weight kg: 20.5.
Wheel Diameter mm: 125.
Wheel Type: 4 swivel.
Width mm: 530.Capacity 300kg. Tubular steel framework with mesh platform and shelf. Bright zinc plated finish. Folding shelf for carrying extra items. L x W x H - 870 x 530 x 1010mm. Distance between shelves 430mm. Tray L x W x H: 695 x 328 x 125mm. Tray capacity 100kg. On four swivel 125mm dia. grey rubber tyred castors. Self assembly required.

See full description
Specifications for Konga Nesting Stock Trolley With Retracting Tray
  • Colour
    Electro galvanised
  • Capacity
    300kg
  • Wheel Diameter
    125mm
  • Wheel Type
    4 swivel
  • Width
    530mm
  • Length
    870mm
  • Height
    1010mm
  • Number of Shelves
    2
  • Weight
    20.5kg
  • Base Material
    Steel
  • No. of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome