Konga Stainless Steel Shelf Trolley With Side Rails and 2 Shelves

Order Code: ZT3077892S

£399.99 Inc VAT (20%)


Description

Capacity kg: 100.
Height mm: 925.
Length mm: 860.
Material: 201 grade stainless steel.
No. of Shelves: 2.
No. of Wheels: 4.
Weight kg: 17.
Wheel Diameter mm: 100.
Wheel Type: Rubber tyred swivel castors, 2 braked.
Width mm: 540.Capacity 100kg. 201 grade stainless steel. Fitted with retaining side rails to all four sides of shelves. Fitted with buffer wheels to prevent damage to walls, etc. L x W x H - 860 x 540 x 925mm Mounted on four swivel, 2 braked, 100mm dia. rubber tyred castors. Weight - 17kg. Self assembly required.

See full description
Specifications for Konga Stainless Steel Shelf Trolley With Side Rails and 2 Shelves
  • Material
    201 Grade Stainless Steel
  • Capacity
    100kg
  • Wheel Diameter
    100mm
  • Length
    860mm
  • Number of Wheels
    4
  • Height
    925mm
  • Width
    540mm
  • Weight
    17kg
  • Number of Shelves
    2
  • No. of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome