Ladder, LxWxH 540 X 480 X 670mm, Max. Load 130 Kg

Order Code: ZT2729868S

£549.99 Inc VAT (20%)


Description

Ladder, LxWxH 540 x 480 x 670 mm, max. load 130 kg. Supplied = flat pack. Length = 540 mm. Width = 480 mm. Height = 670 mm. Material = zinc plated. Product type = accessories. Electrolytically zinc plated. Steps with non-slip coating. Gas lift for safe and easy handling. Max. load 130 kg.

Specifications for Ladder, LxWxH 540 X 480 X 670mm, Max. Load 130 Kg
  • Product Type
    Accessories
  • Material
    Zinc Plated
  • Length
    540mm
  • Width
    480mm
  • Supplied
    Flat Pack
  • Height
    670mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome