Laptop/Equipment Trolley, With Laptop Compartment, Additional Shelf, Grey/Blue

Order Code: ZT2743219S

£1,399.99 Inc VAT (20%)


Description

Laptop/equipment trolley, with laptop compartment, additional shelf, grey/blue. Supplied = assembled. Overall width = 600 mm. Overall depth = 470 mm. Overall height = 1115 mm. Frame material = sheet steel, powder coated. Frame colour = light grey RAL 7035, gentian blue RAL 5010. Wheel fittings = 4 swivel castors 2 with wheel stops. Fittings = keyboard shelf. Feature = mobile. Cable management = available as accessories. Product type = laboratory/equipment trolleys. With keyboard shelf, laptop compartment and shelf incl. book rests. Ideal for inventory, as a mobile office, goods receipt, order picking, etc. Extremely manoeuvrable due to 4 swivel castors - also ideal for narrow aisles. Sturdy, attractive steel construction. Powder coated in light grey RAL 7035/gentian blue RAL 5010. Work surface width x depth 600 x 365 mm. Integrated push handle. Including separate keyboard shelf. Lower storage shelf width x depth 600 x 470 mm. 4 swivel castors 100 mm, 2 with wheel stops. Lockable laptop compartment under the worktop. Shelf with book rests. Both parts are welded in place.

See full description
Specifications for Laptop/Equipment Trolley, With Laptop Compartment, Additional Shelf, Grey/Blue
  • Frame Colour
    Light Grey
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Product Type
    Laboratory/Equipment Trolleys
  • Supplied
    Assembled
  • Frame Material
    Sheet Steel, Powder Coated
  • Overall Width
    600mm
  • Overall Height
    1115mm
  • Overall Depth
    470mm
  • Fittings
    Keyboard Shelf
  • Additional Features
    Mobile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome