Large Distribution Trolley for Baskets and Boxes

Order Code: ZT3083410S

£599.99 Inc VAT (20%)


Description

Basket Colour: White.
Basket Depth mm: 635.
Basket Height mm: 255.
Basket Length mm: 635.
Basket Width mm: 470.
Bottom Basket Height mm: 255.
Bottom Basket Length mm: 635.
Bottom Basket Width mm: 470.
Castor Wheel Diameter mm: 125.
Colour: Silver.
Height mm: 1165.
Length mm: 1005.
Lower Basket Height mm: 255.
Lower Basket Length mm: 635.
Lower Basket Width mm: 470.
Trolley Height mm: 1165.
Trolley Length mm: 1005.
Trolley Width mm: 480.
Weight kg: 24.
Wheel Colour: Black.
Wheel Diameter mm: 200.
Wheel Material: Rubber.
Width mm: 480.Highly manoeuvrable trolley includes rear pannier basket. Durable steel frame with comfort grip handles. Two front castors dia: 125mm and two large rear wheels dia: 200mm. Top and bottom platforms suitable to fit optional baskets or boxes. Overall dimensions (including rear pannier) L x W x H: 974 x 510 x 1040mm. Capacity 70 kg (50 lower shelf and 20 upper shelf) .

See full description
Specifications for Large Distribution Trolley for Baskets and Boxes
  • Colour
    Silver
  • Wheel Diameter
    200mm
  • Wheel Material
    Rubber
  • Width
    480mm
  • Length
    1005mm
  • Height
    1165mm
  • Weight
    24kg
  • Lower Basket Length
    635mm
  • Basket Width
    470mm
  • Basket Depth
    635mm
  • Bottom Basket Width
    470mm
  • Basket Height
    255mm
  • Basket Length
    635mm
  • Trolley Height
    1165mm
  • Basket Colour
    White
  • Lower Basket Height
    255mm
  • Bottom Basket Height
    255mm
  • Wheel Colour
    Black
  • Trolley Width
    480mm
  • Trolley Length
    1005mm
  • Bottom Basket Length
    635mm
  • Castor Wheel Diameter
    125mm
  • Lower Basket Width
    470mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome