Large Folding Trolley with Folding Box Black/Blue 415149

Order Code: ZT1553472S

£319.99 Inc VAT (20%)


Description

This large, twin shelf folding trolley comes with a folding box, which fits on either shelf and has a 49 litre capacity. The trolley features a simple push button folding mechanism and removable wheels for space saving storage. Made from aluminium and injection moulded plastic, the trolley also features a central, foot operated, deadlock brake. The trolley has a 75kg maximum weight capacity (25kg top shelf, 50kg lower shelf) and comes with 2 x 180 diameter fixed wheels, and 2 x 85mm swivel wheels. When assembled, the black and blue trolley measures W600 x D1000 x H1070mm.
Large, twin shelf folding trolley
49 litre folding box fits on either shelf
Simple push button folding mechanism
Removable wheels can be stored underneath
Made from aluminium and injection moulded plastic
Central, foot operated, deadlock brake
Maximum weight capacity: 75kg (25kg top shelf, 50kg lower shelf)
2 x 180 diameter fixed wheels and 2 x 85mm swivel wheels
Colour: Black/Blue
Dimensions: W600 x D1000 x H1070mm

See full description
Specifications for Large Folding Trolley with Folding Box Black/Blue 415149
  • Weight
    10.04kg
  • MFR Part No.
    SBY59333

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome