Lcd/Slide Projector Trolley

Order Code: ZT3079110S

£429.99 Inc VAT (20%)


Description

Colour: Silver.
Depth mm: 430.
Platform Capacity kg: 10.
Product Type: Trolleys.
Width mm: 380.Height adjustable platform (810-1200mm) tilts and pivots 360°. Large heavy duty castors for improved mobility and heavy loads. Weight limit on platform: 10kg.

See full description
Specifications for Lcd/Slide Projector Trolley
  • Colour
    Silver
  • Width
    380mm
  • Depth
    430mm
  • Platform Capacity
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome