Light Duty Plastic Trolleys With 3 Shelves

Order Code: ZT3081945S

£269.99 Inc VAT (20%)


Description

Capacity kg: 120.
Distance Between Shelves Top/Bottom mm: 305/305.
Material: Durable injection moulded thermoplastic.
No. of Shelves: 3.
No. of Tiers: 3.
No. of Wheels: 4.
Overall Height mm: 840.
Overall Length mm: 610.
Overall Width mm: 458.
Type: Flat shelves.
Wheel Diameter mm: 100.
Wheel Type: Swivel castors with 2 braked.Made from non-conductive, durable injection moulded thermoplastic. Unaffected by battery acids, solvents and cleaning substances. Will not rust, dent or chip. Four x 100mm dia. swivel castors, two fitted with brakes. Supplied in flat pack form - with a mallet for easy assembly. Capacity - 120kg. Overall L x W x H mm: 610 x 458 x 840

See full description
Specifications for Light Duty Plastic Trolleys With 3 Shelves
  • Overall Height
    840mm
  • Capacity
    120kg
  • Overall Width
    458mm
  • Wheel Diameter
    100mm
  • Number of Wheels
    4
  • Material
    Durable injection moulded thermoplastic
  • Number of Shelves
    3
  • Overall Length
    610mm
  • No. of Tiers
    3
  • No. of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome