Lockable Suspension File Trolley

Order Code: ZT3079076S

£309.99 Inc VAT (20%)


Description

Capacity: 80 x A4 size suspension files.
Colour: Light grey.
Depth mm: 400.
Height mm: 592.
Overall Depth mm: 400.
Overall Height mm: 592.
Overall Width mm: 665.
Type: Lockable.
Width mm: 665.Secure storage for suspension files. Capacity for approx. 80 x A4 size suspension files. Supplied complete with castors (2 with brakes) Made of up to 60% recycled content. 100% recyclable.

See full description
Specifications for Lockable Suspension File Trolley
  • Colour
    Light Grey
  • Overall Depth
    400mm
  • Overall Width
    665mm
  • Overall Height
    592mm
  • Height
    592mm
  • Width
    665mm
  • Capacity
    80 x A4 size suspension files
  • Depth
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome