Lodging Multi-Purpose Trolley Replacement 320L Vinyl Bag Clear

Order Code: ZT5537975S

£65.99 Inc VAT (20%)


Description

JanSan Lodging Multi-Purpose Trolley Replacement Vinyl Bag 320L Heavyweight made of hard-wearing vinyl it's the ideal replacement bag for the JanSan folding trolley. JanSan Lodging Multi-Purpose Trolley Replacement Vinyl Bag has metal-reinforced hanging holes for durability. JanSan Lodging Multi-Purpose Trolley Replacement Vinyl Bag has metal-reinforced hanging holes for durability.A translucent vinyl bag ideal for collecting and transporting bulky items in retail hospital or hotel environments or collecting waste. Specification: Weight: 1.1kg Capacity: 320L Size: 1200mm x 590mm x 910mm Colour: Translucent

See full description
Specifications for Lodging Multi-Purpose Trolley Replacement 320L Vinyl Bag Clear
  • Colour
    Translucent
  • Capacity
    320L
  • Material
    Vinyl
  • Weight
    1.1kg
  • Size
    1200mm x 590mm x 910mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome