Mail Distribution Trolley With Chrome Finish

Order Code: ZT3077976S

£199.99 Inc VAT (20%)


Description

Finish: Chrome.
Lower Basket Height mm: 180.
Lower Basket Length mm: 450.
Lower Basket Width mm: 430.
Product Type: Trolleys.
Trolley Height mm: 1020.
Trolley Length mm: 660.
Trolley Width mm: 485.
Type: With 2 baskets.
Upper Basket Height mm: 250.
Upper Basket Length mm: 450.
Upper Width mm: 430.Capacity: 60kg (40 lower shelf and 20 top shelf) High quality chrome finish trolley with two baskets. Designed to hold standard office suspension files for mail separation in upper basket (files available separately) L x W x H: Upper basket mm - 450 x 430 x 250. Lower basket mm - 450 x 430 x 180. Overall dimension mm - 660 x 485 x 1020. Self assembly required.

See full description
Specifications for Mail Distribution Trolley With Chrome Finish
  • Type
    Mailroom Trolleys
  • Upper Width
    430mm
  • Upper Basket Height
    250mm
  • Trolley Height
    1020mm
  • Trolley Length
    660mm
  • Lower Basket Height
    180mm
  • Lower Basket Length
    450mm
  • Upper Basket Length
    450mm
  • Trolley Width
    485mm
  • Lower Basket Width
    430mm
  • Finish
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome