Mailroom Trolley Rear Pannier Basket

Order Code: ZT3080378S

£159.99 Inc VAT (20%)


Description

Height mm: 350.
Length mm: 130.
Product Type: Accessories.
Type: Rear pannier.
Use With: Long and short wheelbase trolley.
Width mm: 460.Add load space to your trolley. Pannier L x W x H : 130 x 460 x 350mm.

See full description
Specifications for Mailroom Trolley Rear Pannier Basket
  • Height
    350mm
  • Width
    460mm
  • Length
    130mm
  • Product Type
    Accessories
  • Type
    Rear pannier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome