MAULpro Advanced Presentation Trolley - HxW 630 X 385 X 195mm

Order Code: ZT2679304S

£499.99 Inc VAT (20%)


Description

MAULpro advanced presentation trolley, HxW 630 x 385 x 195 mm, with castors, including 2923 individual parts. Supplied = assembled. Height = 630 mm. Width = 385 mm. Depth = 195 mm. Material = aluminium. Feature = lockable. Colour = silver. Scope of delivery = 30 XL flip-chart marker pens, 4 XXL flip-chart marker pens, 1500 presentation cards, 20 presentation clouds, 960 adhesive dots, 400 highly visible pins, 1 pin cushion, 1 pair of scissors, 1 cutter, 4 glue sticks, 1 roll of masking tape, 1 telescopic pointer with ball point pen. Product type = presentation cases. Extensive equipment range of 2923 individual parts. The professional presenters who move around a lot. The ideal aid for a perfect presentation, moderation, training course or seminar. Aluminium case with a silver textured finish with castors and a lockable pull-out handle. Two ball bearing mounted castors and two large plastic feet to protect the base of the trolley and for a stable footing. Ergonomically shaped handles on the long and short side, solid protectors on the corners. Studded foam padding in the cover with a rubber band to secure large parts. Sturdy hinges, cover with kink protection when opening. The contents will not slide around due to a deep divider insert as an organisation system. Three sturdy toggle locks, 2 keys included. Equipped with: - 30 flip chart markers XL, round tip 2.0 - 2.5 mm (15 x black, 15 x red) - 4 flip chart markers XXL, wedge-shaped tip 3 - 6 mm, black, red, green, blue - Presentation cards in 6 colours: white, yellow, orange, red, green, blue - 500 rectangular presentation cards 20.5 x 9.5 cm - 250 round presentation cards 9.5 cm - 250 round presentation cards 13.5 cm - 250 round presentation cards 18.5 cm - 250 oval presentation cards 11 x 19 cm - 20 presentation clouds, 26.5 x 43 cm - 960 adhesive dots, assorted colours - 400 highly visible pins, assorted colours and 1 clamp on pin cushion - 1 pair of scissors with plastic handle, 16 cm, stainless steel - 1 cutter, 4 glue sticks, 1 roll of masking tape 50 m x 3 cm - 1 telescopic pointer with integral ball point pen

See full description
Specifications for MAULpro Advanced Presentation Trolley - HxW 630 X 385 X 195mm
  • Product Type
    Presentation Cases
  • Colour
    Silver
  • Material
    Aluminium
  • Width
    385mm
  • Depth
    195mm
  • Supplied
    Assembled
  • Height
    630mm
  • Additional Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome