Mini Folding Hand Truck 50kg Capacity 316777

Order Code: ZT1550665S

£119.99 Inc VAT (20%)


Description

Getting your materials from A to B is half of the job, and using this mini hand truck will make it just that bit easier. The lightweight truck is manufactured from high quality aluminium and its small size is ideal for little jobs and convenient storage. With an extendable back and folding foot plate, the truck is flexible in its use and ideal for small storage spaces, while the elasticated straps ensure that your loads are secure throughout transit. This item boasts a maximum load capacity of 50kg.
Manufactured from lightweight aluminium
Includes an extendable back and a folding foot plate
Features elasticated load retaining straps
Maximum load capacity 50kg
Dimensions when open: H1030 x W390 x D430mm
When closed: H595 x W390 x D50mm

See full description
Specifications for Mini Folding Hand Truck 50kg Capacity 316777
  • Weight
    16.2kg
  • MFR Part No.
    SBY08480

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome