Mobile Plastic Sheet Steel Toolbox Max. Load 75 Kg HxW 720 x 320 mm

Order Code: ZT4131283S

£599.99 Inc VAT (20%)


Description

Mobile plastic sheet steel toolbox, max. load 75 kg, HxW 720 x 320 mm. Supplied = assembled. Overall length = 520 mm. Overall width = 320 mm. Overall height = 720 mm. Frame colour = black/red. Frame material = plastic. Max. load = 75 kg. Product type = tool/assembly trolleys. Sturdy, hard protective case made of impact resistant plastic and sheet steel. Multifunctional for different storage options. Comprised of 3 freely combinable and stackable parts. Lockable using two catches. Telescopic handle. With wide castors and stable base for better stability. Max. load of up to 75 kg.

See full description
Specifications for Mobile Plastic Sheet Steel Toolbox Max. Load 75 Kg HxW 720 x 320 mm
  • Frame Material
    Plastic
  • Overall Length
    520mm
  • Product Type
    Tool/Assembly Trolleys
  • Width
    320mm
  • Height
    720mm
  • Frame Colour
    Black/Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome